Lynzie 3-Light Bath & Vanity, 100 W, Polished Chrome
Mfr # P2803-15
Zoro # G4626855
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
11-1/8"
Width
23-7/8"
Housing Finish
Polished Chrome
Lamp Type
incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2803-15
Zoro #
G4626855
UPC #
785247156634
Country of Origin
China
Dimensions
Height
11-1/8"
Width
23-7/8"
Details
Item
Med Bath Brkt,3 100W
Color
Gray
Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
A19 Medium Base 100W
Style
Contemporary/Soft
Collection
Lynzie
Description
Med Bath Brkt,3 100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.