Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Maier LED Flush Mount P350076-020-30

Maier LED Flush Mount (Discontinued)

  • Mfr # P350076-020-30
  • Zoro # G4516683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350076-020-30
Zoro #
G4516683
UPC #
785247215058
Country of Origin
China

Dimensions

Height
4.3125 in
Wire Length
6 in

Details

Mounting
Wall or Ceiling
Housing Finish
Antique Bronze
Lamp Type
LED
Voltage
120 V
Finish
Painted
Glass Color
White
Item
Maier LED Flush Mount
Number of Light Bars
1
Standards
FCC Title 47, Part 15, Class B
Fixture Temp. Range
30°C; -30 °C
Color
Bronze
Lamp Included
Yes
Lamp Type - Fixtures
LED
Energy Star Compliant
Yes
Lumens per watt
66 Lum/Watt
Dimming Range
10%
Base Material
Steel
Mounting Accessory Included
Strap
Frequency
60 Hz
Dimming Type
Triac/Forward Phase
Power Source
Hardwired
Environment
Damp
Ground Wire Color
Bare Copper

Description

LED flush mount with etched white opal acrylic diffuser with a clean modern look. 3000K color temperature and 90+ CRI. Acrylic bowl is attached with a twist and lock action for ease of installation. This fixture can be mounted on ceiling or wall. ENERGY STAR rated.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.