Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maier LED Flush Mount

  • Mfr # P350077-030-30

  • Zoro # G4516710


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Mounting
Wall or Ceiling
Housing Finish
White
Lamp Type
LED
Voltage
120 V
Height
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350077-030-30
Zoro #
G4516710
UPC #
785247215096
Country of Origin
China

Dimensions

Height
4.75 in
Wire Length
6 in

Details

Mounting
Wall or Ceiling
Housing Finish
White
Lamp Type
LED
Voltage
120 V
Finish
Painted
Glass Color
White
Item
Maier LED Flush Mount
Color
White
Standards
FCC Title 47, Part 15, Class B
Fixture Temp. Range
30°C; -30 °C
Number of Light Bars
1
Energy Star Compliant
Yes
Lamp Type - Fixtures
LED
Lamp Included
Yes
Lumens per watt
77 Lum/Watt
Ground Wire Color
Copper Tinned
Frequency
60 Hz
Power Source
Hardwired
Dimming Range
10%
Environment
Damp
Base Material
Steel
Mounting Accessory Included
Strap
Dimming Type
Triac/Forward Phase

Description

LED flush mount with etched white opal acrylic diffuser with a clean modern look. 3000K color temperature and 90+ CRI. Acrylic bowl is attached with a twist and lock action for ease of installation. This fixture can be mounted on ceiling or wall. ENERGY STAR rated.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.