
Maison Collection Black One-Light Small Wall Lantern
Mfr # P6634-31CD
Zoro # G4470675
product price: $199.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
13.625 in
Light Technology
Incandescent
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6634-31CD
Zoro #
G4470675
UPC #
785247235742
Country of Origin
China
Dimensions
Height
13.625 in
Size
Small
Depth
6.125 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Glass Color
Black; Clear Water Seeded
Socket Type
socket
Lamp Type
Candelabra Base
Lamp Included
No
Light Distribution
Ambient
Material
Cast Aluminum
Number of Light Bulbs Required
1
Power Source Required
Yes
Socket Material
Porcelain
Power Source
Hardwired
Environment
Wet
Frequency
60 Hz
Indoor/Outdoor
Outdoor
Description
This wall lantern offers traditional French country styling for a variety of home settings. The etched pillar of glass diffuser inside the clear water seeded glass gives off a soft glow of light. The gorgeous shade is housed in the lantern's beautiful black frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.