Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Malbec One-Light Pendant, Color: Brown

  • Mfr # P500063-020

  • Zoro # G5444317


product price: $243.00
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
14"
Width
11-3/4" Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P500063-020
Zoro #
G5444317
UPC #
785247216253
Country of Origin
China

Dimensions

Height
14"
Width
11-3/4" Dia.

Details

Color
Brown
Item
Malbec One-Light Pendant

Description

Artisanal glass and high quality craftsmanship offers a signature focal point in the Malbec pendants. Create a customized look– suitable for designs from Bohemian to Coastal – by grouping several pendants together in a kitchen, entryway or living room setting. Perfectly imperfect, the design offers dimension and visual interest.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.