
Marche Three-Light Semi-Flush
Mfr # P350029-104
Zoro # G6590031
product price: $303.00
/ea
Free Shipping & Returns
Key Features
Finish
plated
Glass Color
Nickel
Color
Gray
Standards
cULus
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P350029-104
Zoro #
G6590031
UPC #
785247212385
Country of Origin
China
Dimensions
Wire Length
120 in
Installed Length
55 in
Details
Item
Marche Three-Light Semi-Flush
Finish
plated
Glass Color
Nickel
Color
Gray
Standards
cULus
Lamp Type
Incandescent
Features
Prewired
Material
Steel
Glass Finish
Polished Nickel
Number of Light Bulbs Required
3
Chain gauge
9
Mounting Accessory Included
Strap
Base Type
E12
Environment
Damp
Ground Wire Color
Copper Tinned
Power Source
Hardwired
Description
Marché is an eclectic arrangement of gleaming metal turnings, which recreates the vintage styles found in Parisian neighborhood markets. Polished Nickel elements are combined with a luxurious sheer silver organza shade and clear K9 glass elements. Coordinate with Nissé or Caress collections to create a truly distinctive addition to your home.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.