Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Markor 1-Light Pendant, 75 W, Brushed Nickel P5198-09

Markor 1-Light Pendant, 75 W, Brushed Nickel (Discontinued)

  • Mfr # P5198-09
  • Zoro # G4812337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5198-09
Zoro #
G4812337
UPC #
785247160594
Country of Origin
China

Dimensions

Height
5-5/8"
Width
1-5/8" Dia.

Details

Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Stem
Voltage
120v
Number of Lights
1
Light Type
75W
Style
Transitional, Modern
Item
Stem Mnted Pendant,1-med 75W
Collection
Markor

Description

Stem Mnted Pendant,1-med 75W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.