Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Markor 16" Drum Shade, Beige Silk P8823-01

Markor 16" Drum Shade, Beige Silk (Discontinued)

  • Mfr # P8823-01
  • Zoro # G4797707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8823-01
Zoro #
G4797707
UPC #
785247155453
Country of Origin
China

Dimensions

Height
10"
Width
16" dia.

Details

Color
Brown
Housing Finish
Beige Silk
Style
Transitional, Modern
Item
Beige Fabric Shade,16"dia.
Collection
Markor

Description

Beige Fabric Shade,16 In.dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.