Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Markor 22" Drum Shade, Khaki P8830-56

Markor 22" Drum Shade, Khaki (Discontinued)

  • Mfr # P8830-56
  • Zoro # G4797576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8830-56
Zoro #
G4797576
UPC #
785247191727
Country of Origin
China

Dimensions

Height
10"
Width
22" dia.

Details

Color
Red
Housing Finish
Crimson
Style
Transitional, Modern
Item
Accessory Fabric Shade,22"
Collection
Markor

Description

Accessory Fabric Shade,22 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.