Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3598-143
Zoro #
G9578777
UPC #
785247206483
Country of Origin
China
Dimensions
Height
19-3/4"
Width
12"
Details
Color
Gray
Housing Finish
Graphite
Lamp Type
incandescent
Mounting
Ceiling
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Style
Traditional/Casual
Collection
Marque
Description
Marque One-Light Foyer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.