Zoro Homepage

Mast Collection Four-Light Bath & Vanity

  • Mfr # P300218-009

  • Zoro # G4532205


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
7.75 in
Lamp Type
A19
Voltage
120 V
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300218-009
Zoro #
G4532205
UPC #
785247232604
Country of Origin
China

Dimensions

Height
7.75 in
Depth
6.25 in
Wire Length
6 in
Height to Center
5.25 in

Details

Color
Nickel
Lamp Type
A19
Voltage
120 V
Shade Material
Steel
Finish
Brushed Nickel; Plated
Glass Color
Clear
Lamp Included
No
Features
Can be mounted up or down, Prewired
Environment
Damp
Base Type
E26
Frequency
60 Hz
Suggested Use Location
Bathroom
Socket Material
Porcelain
Power Source
Hardwired
Power Source Required
Yes
Mounting Accessory Included
Strap

Description

Create an environment of ease and relaxation in bath and vanity settings with the Mast four-light bath. A quartet of clear and etched glass shades create a votive candleholder appearance. A faux rectangular backplate paired with a straight bar, both accented by a Brushed Nickel finish, support the light fixtures in an airy, organic ensemble perfect for coastal and modern farmhouse settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.