
Mast Collection Four-Light Linear Chandelier
Mfr # P400190-009
Zoro # G4530726
product price: $505.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
Ceiling Stem Hung with 6 links of chain
Finish
Plated
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400190-009
Zoro #
G4530726
UPC #
785247232628
Country of Origin
China
Dimensions
Height
14.75 in
Length
38 in
Installed Length
80.5 in
Wire Length
180 in
Dimensions
38 in x 4.875 in x 14.75 in
Description
The nature-inspired, modern design of the Mast four-light island fuses faux wood accents and a duo of clear and etched glass shades to create an organic feel in coastal and modern farmhouse interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.