Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mast Collection One-Light Mini-Pendant

  • Mfr # P500192-009

  • Zoro # G4530787


product price: $141.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
14 in
Length
6-1/4 in
Mounting
Ceiling Stem Hung
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500192-009
Zoro #
G4530787
UPC #
785247232666
Country of Origin
China

Dimensions

Height
14 in
Length
6-1/4 in
Width
9-1/2 in
Chain Length
8 in
Wire Length
120 in
Max Height
80 in

Details

Color
Nickel
Mounting
Ceiling Stem Hung
Voltage
120V
Collection Name
Mast
Finish
Brushed Nickel
Glass Color
Clear
Standards
cULus
Material
Steel
Dimmable
Yes
Watts
100 W
Fixture Type
Mini-Pendant
Lamp Quantity
1
Lamp Watts
100 W
Lamp Included
No
Description/Special Features
Wall Bracket
Power Source
Hardwired
ADA Compliant
No
Frequency Rating
60 Hz
Number of Chains
1
Room Type
Bar; Hall and Foyer; Kitchen; Sitting Room
Chain Gauge
9 ga
Prewired
Yes
Mounting Hardware
Plate
Socket Type
Porcelain
Fixture Material
Steel
Indoor/Outdoor
Indoor
Bulb Shape
A19

Description

An alliance of clear and etched glass shades creates the appearance of a votive candleholder in the Mast one-light mini-pendant. Perfect for brightening a countertop or pairing with a second pendant for added light over a dining table or kitchen island in coastal and modern farmhouse interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.