Zoro Homepage

Mast Collection Two-Light 13" Flush Mount

  • Mfr # P350144-009

  • Zoro # G4530470


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount; Ceiling
Length
13 in
Voltage
120V
Height
5-1/4 in
Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350144-009
Zoro #
G4530470
UPC #
785247232642
Country of Origin
China

Dimensions

Length
13 in
Width
15-1/2 in
Height
5-1/4 in
Wire Length
6 in

Details

Mounting
Flush-Mount; Ceiling
Voltage
120V
Watts
60 W
Dimmable
Yes
Finish
Brushed Nickel
Glass Color
Clear
Lamp Watts
60 W
Lamp Quantity
2
Standards
cCSAus
Lamp Included
No
Color
Nickel
Housing Material
Steel
Material
Steel
Power Source
Hardwired
ADA Compliant
No
Mounting Hardware
Strap
Prewired
Yes
Room Type
Bedroom; Closets; Hall and Foyer; Kitchen; Sitting Room
Collection
Mast
Bulb Shape
A19
Indoor/Outdoor
Indoor
Socket Type
Porcelain
Frequency Rating
60 Hz

Description

Rejuvenate from the rush and flurry of a busy day with the Mast two-light flush mount. The incorporation of faux wood accents and an oversized, Brushed Nickel frame holding etched glass shades creates a natural and organic touch for bathrooms, living rooms, and bedrooms in coastal and modern farmhouse interiors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.