Zoro Homepage

Mast One-Light Wall Sconce

  • Mfr # P710015-009

  • Zoro # G5404712


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Sconce
Mounting Type
Wall
Height
13 in
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710015-009
Zoro #
G5404712
UPC #
785247212149
Country of Origin
China

Dimensions

Height
13 in
Width
7.62 in
Length
5 in
Wire Length
6 in
Height to Center
6-1/2 in

Details

Fixture Type
Wall Sconce
Mounting Type
Wall
Dimmable
Yes
Finish
Brushed Nickel
Item
Mast One-Light Wall Sconce
Glass Color
Clear
Voltage
120V
Lamp Watts
100 W
Housing Material
Steel
Standards
cCSAus
Lamp Quantity
1
Lamp Included
No
Color
Nickel
Material
Steel
Power Source
Hardwired
Watts
100 W
Bulb Shape
A19
Indoor/Outdoor
Indoor
Mounting Hardware
Strap
Prewired
Yes
Collection
Mast

Description

Mast has a zen-like modernism that blends the warmth of a faux-finish wooden backplate with a clean, modern pediment supporting a double-glass diffuser. The combination of clear and etched glass recreates the appearance of a votive candleholder to enhance the calming influence of this distinctive style.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.