
Mast One-Light Wall Sconce
Mfr # P710015-020
Zoro # G5404852
product price: $128.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Wall Sconce
Mounting Type
Wall
Height
13 in
Width
8.1 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P710015-020
Zoro #
G5404852
UPC #
785247212132
Country of Origin
China
Dimensions
Height
13 in
Width
8.1 in
Length
5 in
Wire Length
6 in
Height to Center
6-1/2 in
Description
Mast has a zen-like modernism that blends the warmth of a faux-finish wooden backplate with a clean, modern pediment supporting a double-glass diffuser. The combination of clear and etched glass recreates the appearance of a votive candleholder to enhance the calming influence of this distinctive style.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.