
Mauldin Collection Brushed Nickel Three-Light Pendant (Discontinued)
- Mfr # P500222-009
- Zoro # G4528407
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500222-009
Zoro #
G4528407
UPC #
785247236800
Country of Origin
China
Dimensions
Height
27.25 in
Wire Length
120 in
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain; Pendant
Light Type
Incandescent - Medium Base
Shade Material
Steel
Number of Light Bulbs Required
3
Item
Pendants
Finish
Plated
Glass Color
Clear Seeded
Lamp Included
No
Power Source
Hardwired
Frequency
60 Hz
Chain gauge
9
Base Type
E26
Environment
Dry
Socket Material
Porcelain
Description
Enjoy the generous antique glow of this charming pendant. A geometric frame coated in an understated brushed nickel finish creates an awe-inspiring design. Clear seeded glass panes foster a soft vintage aesthetic and recall memories of raindrops clinging to windows during a summer evening thunderstorm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.