Spirit 1-Light Bath & Vanity, 100 W, Pebbles (Discontinued)
- Mfr # P2135-144
- Zoro # G4628849
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P2135-144
Zoro #
G4628849
UPC #
785247184392
Country of Origin
China
Dimensions
Height
10"
Width
7-1/8"
Details
Item
Med Bath Bracket,1-100W
Color
Brown
Housing Finish
Pebbles
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Style
Traditional/Casual
Collection
Spirit
Description
Med Bath Bracket,1-100W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.