Mingle 1-Light Bath & Vanity, 100 W, Brushed Nickel (Discontinued)
- Mfr # P2161-09
- Zoro # G4628456
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2161-09
Zoro #
G4628456
UPC #
785247196951
Country of Origin
China
Dimensions
Height
7-1/4"
Width
5-5/8"
Details
Item
Med Bath Bracket,1-100W
Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Style
Contemporary/Soft
Collection
Mingle
Description
Med Bath Bracket,1-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.