Spirit 2-Light Bath & Vanity, 100 W, Antique Bronze (Discontinued)
- Mfr # P2136-20
- Zoro # G4628815
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2136-20
Zoro #
G4628815
UPC #
785247186105
Country of Origin
China
Dimensions
Height
7-3/4"
Width
17-3/4"
Details
Color
Brown
Item
Med Bath Bracket,2-100W
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
A19 Medium Base 100W
Style
Traditional/Casual
Collection
Spirit
Description
Med Bath Bracket,2-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.