Tally 3-Light Bath & Vanity, 100 W, Polished Chrome (Discontinued)
- Mfr # P2763-15
- Zoro # G4627196
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2763-15
Zoro #
G4627196
UPC #
785247195787
Country of Origin
China
Dimensions
Height
10"
Width
22-3/4"
Details
Color
Gray
Item
Med Bath Bracket,3-100W
Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
A19 Medium Base 100W
Style
Contemporary/Soft
Collection
Tally
Description
Med Bath Bracket,3-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.