Dazzle 4-Light Bath & Vanity, 100 W, Brushed Nickel (Discontinued)
- Mfr # P2053-09
- Zoro # G4629880
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2053-09
Zoro #
G4629880
UPC #
785247192182
Country of Origin
China
Dimensions
Height
10"
Width
34-3/8"
Details
Item
Med Bath Bracket,4-100W
Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
A19 Medium Base 100W
Style
Traditional/Formal
Collection
Dazzle
Description
Med Bath Bracket,4-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.