Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Elina 4-Light Bath & Vanity, 100 W, Polished Nickel P2174-104

Elina 4-Light Bath & Vanity, 100 W, Polished Nickel (Discontinued)

  • Mfr # P2174-104
  • Zoro # G4628167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2174-104
Zoro #
G4628167
UPC #
785247197750
Country of Origin
China

Dimensions

Height
10-1/4"
Width
32-1/4"

Details

Item
Med Bath Bracket,4-100W
Color
Gray
Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
A19 Medium Base 100W
Style
Traditional/Formal
Collection
Elina

Description

Med Bath Bracket,4-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.