Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Etched Glass 3-Light Bath & Vanity, 100 W, Brushed Nickel P3303-09

Etched Glass 3-Light Bath & Vanity, 100 W, Brushed Nickel (Discontinued)

  • Mfr # P3303-09
  • Zoro # G4623906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3303-09
Zoro #
G4623906
UPC #
785247330317
Country of Origin
China

Dimensions

Height
8-7/8"
Width
18-3/4"

Details

Item
Med Bath Brkt,3-100W
Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
A19 Medium Base 100W
Style
Contemporary/Soft
Collection
Etched Glass

Description

Med Bath Brkt,3-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.