Opal Glass 3-Light Bath Bracket, 100 W, Polished Brass (Discontinued)
- Mfr # P3375-10
- Zoro # G4623608
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3375-10
Zoro #
G4623608
UPC #
785247337514
Country of Origin
China
Dimensions
Height
8-1/4"
Width
16"
Details
Color
Gold
Item
Med Bath Brkt,3-100W
Housing Finish
Polished Brass
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
A19 Medium Base 100W
Style
Traditional/Classic
Collection
Opal Glass
Description
Med Bath Brkt,3-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.