Zoro Homepage
This item is Discontinued.
Progress Lighting White Glass 1-Light Bath Light, 100 W, White P3813-30

White Glass 1-Light Bath Light, 100 W, White (Discontinued)

  • Mfr # P3813-30
  • Zoro # G4619715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3813-30
Zoro #
G4619715
UPC #
785247381333
Country of Origin
China

Dimensions

Height
7-1/2"
Width
4-1/4"

Details

Item
Med Bath Channel,1-100W
Color
White
Housing Finish
White
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Style
Traditional/Casual
Collection
White Glass

Description

Med Bath Channel,1-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.