Zoro Homepage
This item is Discontinued.
Progress Lighting Broadway 3-Light Bath Bar, 60 W, Polished Chrome P3333-15

Broadway 3-Light Bath Bar, 60 W, Polished Chrome (Discontinued)

  • Mfr # P3333-15
  • Zoro # G4623809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3333-15
Zoro #
G4623809
UPC #
785247333356
Country of Origin
China

Dimensions

Height
4-1/4"
Width
18"

Details

Item
Med BroadWay Bar,3-60W
Color
Gray
Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
G40 Medium Base (Globe Style) 60W
Style
Contemporary/Modern
Collection
Broadway

Description

Med BroadWay Bar,3-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.