Zoro Homepage
This item is Discontinued.
Progress Lighting Broadway 4-Light Bath Bar, 60 W, Polished Chrome P3298-15

Broadway 4-Light Bath Bar, 60 W, Polished Chrome (Discontinued)

  • Mfr # P3298-15
  • Zoro # G4623976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3298-15
Zoro #
G4623976
UPC #
785247329854
Country of Origin
China

Dimensions

Height
4-1/4"
Width
24"

Details

Color
Gray
Item
Med BroadWay Bar,4-60W
Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
G40 Medium Base (Globe Style) 60W
Style
Contemporary/Modern
Collection
Broadway

Description

Med BroadWay Bar,4-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.