Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Broadway 6-Light Bath Strip, 60 W, Polished Chrome P3117-15

Broadway 6-Light Bath Strip, 60 W, Polished Chrome (Discontinued)

  • Mfr # P3117-15
  • Zoro # G4625096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3117-15
Zoro #
G4625096
UPC #
785247311750
Country of Origin
China

Dimensions

Height
4-1/4"
Width
48"

Details

Color
Gray
Item
Med BroadWay Bar,6-60W
Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
6
Light Type
G40 Medium Base (Globe Style) 60W
Style
Contemporary/Modern
Collection
Broadway

Description

Med BroadWay Bar,6-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.