Broadway 8-Light Bath Strip, 60 W, Polished Chrome (Discontinued)
- Mfr # P3118-15
- Zoro # G4625087
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3118-15
Zoro #
G4625087
UPC #
785247311859
Country of Origin
China
Dimensions
Height
4-1/4"
Width
60"
Details
Item
Med BroadWay Bar,8-60W
Color
Gray
Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
8
Light Type
G40 Medium Base (Globe Style) 60W
Style
Contemporary/Modern
Collection
Broadway
Description
Med BroadWay Bar,8-60W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.