Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Compass 4-Light Foyer, 100 W, Antique Bronze P3629-20

Compass 4-Light Foyer, 100 W, Antique Bronze (Discontinued)

  • Mfr # P3629-20
  • Zoro # G4621340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3629-20
Zoro #
G4621340
UPC #
785247182527
Country of Origin
China

Dimensions

Height
28"
Width
18" dia.

Details

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
4
Light Type
100W
Style
Luxe, Transitional, Modern
Item
Med Foyer,4-100W
Collection
Compass

Description

Med Foyer,4-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.