Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Keats 4-Light Foyer, 100 W, Brushed Nickel P3891-09

Keats 4-Light Foyer, 100 W, Brushed Nickel (Discontinued)

  • Mfr # P3891-09
  • Zoro # G4618866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3891-09
Zoro #
G4618866
UPC #
785247198801
Country of Origin
China

Dimensions

Height
32-1/4"
Width
21" Dia.

Details

Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
4
Light Type
100W
Style
Traditional, Transitional
Item
Med Foyer,4-100W
Collection
Keats

Description

Med Foyer,4-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.