Elina 4-Light Pendant, 100 W, Polished Nickel (Discontinued)
- Mfr # P3987-104
- Zoro # G4618069
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P3987-104
Zoro #
G4618069
UPC #
785247197774
Country of Origin
China
Dimensions
Height
29-3/8"
Width
16" dia.
Details
Color
Gray
Housing Finish
Polished Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Stem Mounted With 6 Links Of Chain
Voltage
120v
Number of Lights
4
Light Type
100W
Style
Luxe, Traditional
Item
Med Foyer,4-100W
Collection
Elina
Description
Med Foyer,4-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.