Zoro Homepage
This item is Discontinued.
Progress Lighting Trinity 3-Light Foyer, 100 W, Brushed Nickel P3474-09

Trinity 3-Light Foyer, 100 W, Brushed Nickel (Discontinued)

  • Mfr # P3474-09
  • Zoro # G4622810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3474-09
Zoro #
G4622810
UPC #
785247136766
Country of Origin
China

Dimensions

Height
24"
Width
18" dia.

Details

Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
3
Light Type
100W
Style
Transitional
Item
Med Hall/foyer 3-100W
Collection
Trinity

Description

Med Hall/foyer 3-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.