Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Applause 3-Light Inverted Pendant, 100 W, Antique Bronze P3560-20

Applause 3-Light Inverted Pendant, 100 W, Antique Bronze (Discontinued)

  • Mfr # P3560-20
  • Zoro # G4621946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3560-20
Zoro #
G4621946
UPC #
785247189052
Country of Origin
China

Dimensions

Height
21-3/8"
Width
19-5/8" Dia.

Details

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
3
Light Type
100W Max.
Style
Transitional
Item
Med Inv Pendant,3-100W
Collection
Applause

Description

Med Inv Pendant,3-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.