Monogram 3-Light Inverted Pendant, 100 W, Roasted Java (Discontinued)
- Mfr # P3989-102
- Zoro # G4618050
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3989-102
Zoro #
G4618050
UPC #
785247196159
Country of Origin
China
Dimensions
Height
33"
Width
22-1/4"
Details
Color
Brown
Housing Finish
Roasted Java
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
3
Light Type
100W
Style
Traditional, Rustic
Item
Med Inv Pendant,3-100W
Collection
Monogram
Description
Med Inv Pendant,3-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.