Torino 1-Light Mini-Pendant, 100 W, Forged Bronze (Discontinued)
- Mfr # P5144-77
- Zoro # G4813070
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5144-77
Zoro #
G4813070
UPC #
785247146932
Country of Origin
China
Dimensions
Height
15-1/8"
Width
13-1/8" Dia.
Details
Color
Brown
Housing Finish
Forged Bronze
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Sem/ctc
Voltage
120v
Number of Lights
1
Light Type
100W
Style
Transitional
Item
Med Mini-Pend Convert,1-100W
Collection
Torino
Description
Med Mini-Pend Convert,1-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.