Zoro Homepage
This item is Discontinued.
Progress Lighting Nissé 1-Light Mini-Pendant, 100 W, Polished Nickel P5019-104

Nissé 1-Light Mini-Pendant, 100 W, Polished Nickel (Discontinued)

  • Mfr # P5019-104
  • Zoro # G4814629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5019-104
Zoro #
G4814629
UPC #
785247168200
Country of Origin
China

Dimensions

Height
6-7/8"
Length
5-3/16"
Width
3-1/2"

Details

Color
Gray
Housing Finish
Polished Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Stem Mounted With 6 Links of Chain
Voltage
120v
Number of Lights
1
Light Type
100W
Style
Luxe, Transitional
Item
Med Mini-Pendant,1-100W
Collection
Nisse

Description

Med Mini-Pendant,1-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.