Legend 1-Light Mini-Pendant, 100 W, Brushed Nickel (Discontinued)
- Mfr # P5032-09
- Zoro # G4814507
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5032-09
Zoro #
G4814507
UPC #
785247186877
Country of Origin
China
Dimensions
Height
6-1/2"
Width
7" Dia.
Details
Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Stem Mounted With 6 Links of Chain
Voltage
120v
Number of Lights
1
Light Type
100W
Style
Farmhouse, Transitional
Item
Med Mini-Pendant,1-100W
Collection
Legend
Description
Med Mini-Pendant,1-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.