Zoro Homepage
This item is Discontinued.
Progress Lighting Spirit 1-Light mini Pendant, 100 W, Pebbles P5160-144

Spirit 1-Light mini Pendant, 100 W, Pebbles (Discontinued)

  • Mfr # P5160-144
  • Zoro # G4812888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5160-144
Zoro #
G4812888
UPC #
785247184552
Country of Origin
China

Dimensions

Height
6-3/4"
Width
7-1/8" Dia.

Details

Color
Brown
Housing Finish
Pebbles
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Stem Mounted With 6 Links of Chain
Voltage
120v
Number of Lights
1
Light Type
100W
Style
Transitional, Rustic
Item
Med Mini-Pendant,1-100W
Collection
Spirit

Description

Med Mini-Pendant,1-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.