Bravo 1-Light Mini-Pendant, 100 W, Antique Bronze (Discontinued)
- Mfr # P5300-20
- Zoro # G4811661
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5300-20
Zoro #
G4811661
UPC #
785247166268
Country of Origin
China
Dimensions
Height
6-1/2"
Width
7-1/4" Dia.
Details
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain or Stem
Voltage
120v
Number of Lights
1
Light Type
E26, 100W Max.
Style
Transitional
Item
Med Mini Pendant,1-100W
Collection
Bravo
Description
Med Mini Pendant,1-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.