Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Marque 1-Light Foyer Pendant, 100 W, Antique Bronze P3598-20

Marque 1-Light Foyer Pendant, 100 W, Antique Bronze (Discontinued)

  • Mfr # P3598-20
  • Zoro # G4621639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3598-20
Zoro #
G4621639
UPC #
785247192397
Country of Origin
China

Dimensions

Height
19-3/4"
Width
1/2" dia.

Details

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
1
Light Type
100W
Style
Bohemian, Transitional, Urban Industrial
Item
Med Pendant,1-100W
Collection
Marque

Description

Med Pendant,1-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.