Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting School House Pendant 1-Light Pendant, 100 W, Brushed Nickel P5195-09

School House Pendant 1-Light Pendant, 100 W, Brushed Nickel (Discontinued)

  • Mfr # P5195-09
  • Zoro # G4812416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5195-09
Zoro #
G4812416
UPC #
785247159369
Country of Origin
China

Dimensions

Height
12-3/4"
Width
1/2" dia.

Details

Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling
Voltage
120v
Number of Lights
1
Light Type
100W
Style
Farmhouse, Traditional, Transitional, Urban Industrial, Vintage Electric
Item
Med Pendant,1-100W
Collection
School House

Description

Med Pendant,1-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.