Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Fiorentino 1-Light Mini-Pendant, 100 W, Forged Bronze P5140-77

Fiorentino 1-Light Mini-Pendant, 100 W, Forged Bronze (Discontinued)

  • Mfr # P5140-77
  • Zoro # G4813140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5140-77
Zoro #
G4813140
UPC #
785247144945
Country of Origin
China

Dimensions

Height
11-5/16"
Width
11-1/8" Dia.

Details

Color
Brown
Housing Finish
Forged Bronze
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Stem
Voltage
120v
Number of Lights
1
Light Type
100W
Style
Bohemian, Traditional, Rustic
Item
Med Stem Mnt Mini-pend,1-100W
Collection
Fiorentino

Description

Med Stem Mnt Mini-pend,1-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.