Compass 1-Light Bath & Vanity, 100 W, Antique Bronze (Discontinued)
- Mfr # P2046-20
- Zoro # G4629950
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2046-20
Zoro #
G4629950
UPC #
785247182435
Country of Origin
China
Dimensions
Height
11-5/8"
Width
4-1/2"
Details
Item
Med Wall Bracket,1-100W
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Style
Contemporary/Soft
Collection
Compass
Description
Med Wall Bracket,1-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.