Zoro Homepage
This item is Discontinued.
Progress Lighting Helium 2-Light Bath & Vanity, 75 W, Brushed Nickel P2901-09

Helium 2-Light Bath & Vanity, 75 W, Brushed Nickel (Discontinued)

  • Mfr # P2901-09
  • Zoro # G4626216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2901-09
Zoro #
G4626216
UPC #
785247158096
Country of Origin
China

Dimensions

Height
6"
Width
20"

Details

Color
Gray
Item
Med Wall Brkt,2-100W
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall Horizontal or Vertical
Voltage
120v
Number of Lights
2
Light Type
A19 Medium Base 75W
Style
Contemporary/Modern
Collection
Helium

Description

Med Wall Brkt,2-100W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.