Zoro Homepage

Medal Collection Coastal Blue One-Light Pendant

  • Mfr # P500212-164

  • Zoro # G4525038


product price: $394.00
/ea
Free Shipping & Returns

Key Features

Color
Blue
Height
17-5/8 in
Length
17-3/8 in
Mounting
Ceiling Chain
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500212-164
Zoro #
G4525038
UPC #
785247237555
Country of Origin
China

Dimensions

Height
17-5/8 in
Length
17-3/8 in
Width
15 in
Chain Length
72 in
Max Height
93 in
Wire Length
120 in

Description

Inspired by vintage automobile engines, this pendant boasts a signature star motif for added industrial character. The smooth metal shade is coated in a beautiful coastal blue finish. The shade holds a prismatic glass diffuser primed for providing optimal task lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.