Zoro Homepage

Medal Collection Graphite One-Light Pendant

  • Mfr # P500212-143

  • Zoro # G4522186


product price: $394.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Graphite
Lamp Type
A19
Mounting
Pendant; ceiling chain
Light Type
Incandescent - Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500212-143
Zoro #
G4522186
UPC #
785247237531
Country of Origin
China

Dimensions

Height
17.625 in
Wire Length
120 in

Details

Color
Black
Housing Finish
Graphite
Lamp Type
A19
Mounting
Pendant; ceiling chain
Light Type
Incandescent - Medium Base
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
Painted
Glass Color
Clear Patterned
Lamp Included
No
Socket Material
Porcelain
Frequency
60 Hz
Chain gauge
9
Environment
Dry
Base Type
E26
Power Source
Hardwired

Description

Inspired by vintage automobile engines, this pendant boasts a signature star motif for added industrial character. The smooth metal shade is coated in a beautiful graphite finish. The shade holds a prismatic glass diffuser primed for providing optimal task lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.