Medium Base LED Vintage Lamp (Discontinued)
- Mfr # V6.5ST19DLED922/JA8
- Zoro # G4517051
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V6.5ST19DLED922/JA8
Zoro #
G4517051
UPC #
767627928666
Country of Origin
China
Details
Bulb Base Type
E26
Bulb Color Temp.
2200K
Bulb Shape
A19
Bulb Technology
LED
Dimmable
Yes
Type
Standard
Voltage
120v
Watts
6.5W
Light Appearance
2200K
Average Bulb Life
15,000 hr.
Item
Medium Base LED Vintage Lamp
Description
Medium Base LED Vintage Lamp
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.