Zoro Homepage

Mesh Collection One-Light Mini-Pendant

  • Mfr # P5337-20

  • Zoro # G4526815


product price: $137.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
8.375 in
Housing Finish
Antique Bronze
Lamp Type
A19
Mounting
ceiling stem; Mini-pendant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5337-20
Zoro #
G4526815
UPC #
785247201631
Country of Origin
China

Dimensions

Height
8.375 in
Wire Length
120 in

Details

Color
Bronze
Housing Finish
Antique Bronze
Lamp Type
A19
Mounting
ceiling stem; Mini-pendant
Style
Traditional/Casual
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
painted
Lamp Included
No
Environment
Dry
Chain gauge
9
Power Source
Hardwired
Socket Material
Porcelain
Base Type
E26
Ground Wire Color
Bare Copper

Description

Mesh pendants offer an interweaving open cage frame that can serve as a focal point in any lighting design. These one-light pendants are ideal individually, mix and match, use in cluster or in groups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.